Motion
31275
Pipe Wrench - 14-1/2 in OAL, 5/8 to 1-1/4 in Max Jaw Capacity, Straight Head Angle, Standard Adjustment Type
Mi Item #03094693
MFR #31275
Price$185.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 14-1/2 in OAL, 5/8 to 1-1/4 in Max Jaw Capacity, Straight Head Angle, Standard Adjustment Type
Mi Item #03094693
MFR #31275

Mfr description
31275 WRENCH, 17 HEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$185.85/each

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    14-1/2 in
  • Weight
    4.37 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Jaw Type
    Hex Jaw
  • Maximum Jaw Capacity
    5/8 to 1-1/4 in
  • UPC_NO
    0095691312754

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)