Motion
31280
Pipe Wrench - 20 in OAL, 1 to 2 in Max Jaw Capacity, Straight Head Angle, Standard Adjustment Type
Mi Item #03094694
MFR #31280
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 20 in OAL, 1 to 2 in Max Jaw Capacity, Straight Head Angle, Standard Adjustment Type
Mi Item #03094694
MFR #31280

Mfr description
31280 WRENCH, 25 HEX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Head Angle
    Straight
  • Overall Length
    20 in
  • Weight
    8.50 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Jaw Type
    Hex Jaw
  • Maximum Jaw Capacity
    1 to 2 in
  • UPC_NO
    0095691312808
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)