Motion
31305
Pipe Wrench - 9-1/2 in OAL, 1-1/8 to 2-5/8 in Max Jaw Capacity, Offset Head Angle, Standard Adjustment Type
Mi Item #03094695
MFR #31305
Price$116.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Wrench - 9-1/2 in OAL, 1-1/8 to 2-5/8 in Max Jaw Capacity, Offset Head Angle, Standard Adjustment Type
Mi Item #03094695
MFR #31305

Mfr description
31305 WRENCH, E110 HEX
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.88/each

Specifications

Dimensions

  • Head Angle
    Offset
  • Overall Length
    9-1/2 in
  • Weight
    1.50 lbs

Details

  • Adjustment Type
    Standard
  • Handle Style
    I-Beam
  • Jaw Type
    Hex Jaw
  • Maximum Jaw Capacity
    1-1/8 to 2-5/8 in
  • UPC_NO
    0095691313058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)