Motion
31320
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 2-1/2 to 5", Chain Length: 20-1/4", Handle Style: I-Beam
MI ITEM #03094697
MFR #31320
Price$316.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 2-1/2 to 5", Chain Length: 20-1/4", Handle Style: I-Beam
MI ITEM #03094697
MFR #31320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$316.95/each

Specifications

Dimensions

  • Chain Length
    20-1/4 in

Details

  • Adjustment Type
    Ratcheting
  • Handle Material
    Steel
  • Handle Style
    I-Beam
  • Jaw Capacity
    2-1/2 to 5 in
  • Jaw Type
    Chain
  • Maximum Jaw Capacity
    2-1/2 in
  • Minimum Jaw Capacity
    5 in

Overview

Mfr description
31320 CHAIN WRENCH, 2-1/2"
  • Double jaw gives fast, ratchet-like action in either direction
  • Replaceable alloy steel jaws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought