Motion
31330
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 4-1/2 to 7-1/2", Chain Length: 29", Handle Style: I-Beam
Mi Item #03094698
MFR #31330
Price$780.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Strap or Chain Wrench, Jaw Type: Chain, Jaw Capacity: 4-1/2 to 7-1/2", Chain Length: 29", Handle Style: I-Beam
Mi Item #03094698
MFR #31330

Mfr description
31330 CHAIN WRENCH, 4-1/2"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$780.82/each

Specifications

Dimensions

  • Chain Length
    29 in

Details

  • Adjustment Type
    Ratcheting
  • Handle Material
    Steel
  • Handle Style
    I-Beam
  • Jaw Capacity
    4-1/2 to 7-1/2 in
  • Jaw Type
    Chain
  • Maximum Jaw Capacity
    4-1/2 in
  • Minimum Jaw Capacity
    7-1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)