Motion
31632
Tube, Pipe or Conduit Cutter -
Mi Item #03094706
MFR #31632
Price$150.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #03094706
MFR #31632

Mfr description
31632 CUTTER, 151 TUBING
  • I-beam construction, hardened wear surfaces and thrust bearing slide assemblies for smooth operation
  • X-CEL® Knob and X-CEL Pin for quicker cutting and wheel replacement
  • Fold-away reamers.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$150.38/each

Specifications

Dimensions

  • Length
    11.6
  • Tube Diameter Range
    1/4 to 1-5/8 in
  • Weight
    8.20 lbs, 8.2

Details

  • Tube Materials
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)