Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
MI ITEM #03094724
MFR #33055

Mfr description
33055 205 TUBE CUTTER 1/4-2-3/8"
  • Enclosed feed screw eliminates clogging and jamming
  • X-CEL Knob—cut tubing more quickly and easily with larger, more ergonomic designs
  • XCEL Wheel Pin—change your cutter wheel quickly using this ball detent design; no tool needed... no lost clips!
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Tube Diameter Range
    1/4 to 2-3/8 in
  • Weight
    1.70 lbs

Details

  • Tube Materials
    Aluminum, Brass, Copper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)