Motion
34955
349-Series Taper Pipe Reamers, Pipe Size: 1/4 to 2", Flute Type: Right Hand Spiral, Finish/Coating: Uncoated
MI ITEM #03094730
MFR #34955
Price$822.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
349-Series Taper Pipe Reamers, Pipe Size: 1/4 to 2", Flute Type: Right Hand Spiral, Finish/Coating: Uncoated
MI ITEM #03094730
MFR #34955

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$822.45/each

Specifications

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Flute Type
    Right Hand Spiral
  • Series
    349

Overview

Mfr description
34955 SPIRAL RATCHET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought