Motion
35680
Pipe Extractor -
MI ITEM #03094731
MFR #35680
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Extractor -
MI ITEM #03094731
MFR #35680

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Size
    1-1/16 in, 1-3/16 in, 1/2 in, 3/8 in, 5/8 in
  • Overall Length
    2-1/2 in, 2-3/4 in, 3-1/2 in, 3-1/4 in, 3 in
  • Weight
    1.79 lbs

Details

  • Schedule 40 80
    Schedule 40

Overview

Mfr description
35680 882 PIPE EXTRACT SET1/4-1"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought