Motion
36097
Tube, Pipe or Conduit Bender -
Mi Item #03094732
MFR #36097
Price$304.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
Mi Item #03094732
MFR #36097

Mfr description
36097 TUBE BENDER, 3/8"
  • Combine accuracy with easy operation
  • Offset cushion grip handles for comfort when forming 180° bends
  • 90° start angle and unique oil-absorbing shoe minimize bending effort while forming accurate bends in copper, steel and stainless steel tubing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$304.10/each

Specifications

Dimensions

  • Bend Radius
    15/16 in
  • Maximum Bend Angle
    180 °
  • Tube Outside Diameter
    3/8 in
  • Weight
    2.90 lbs, 2.9

Details

  • Bender Type
    Lever
  • Tube Materials
    Copper, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)