Motion
36132
Tube, Pipe or Conduit Bender -
Mi Item #03094733
MFR #36132
Price$524.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Bender -
Mi Item #03094733
MFR #36132

Mfr description
36132 TUBE BENDER 1/2 CAP
  • Combine accuracy with easy operation
  • Offset cushion grip handles for comfort when forming 180° bends
  • 90° start angle and unique oil-absorbing shoe minimize bending effort while forming accurate bends in copper, steel and stainless steel tubing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$524.25/each

Specifications

Dimensions

  • Bend Radius
    1-1/2 in
  • Maximum Bend Angle
    180 °
  • Tube Outside Diameter
    1/2 in
  • Weight
    6.00 lbs, 6

Details

  • Bender Type
    Lever
  • Tube Materials
    Copper, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)