Overview
Mfr description
38100 RECEDING THRDR 1-2 NPT HS DIES
Specifications
- Thread Size1 – 11-1/2 to 2 – 11-1/2
- MaterialHigh Speed Steel
- Thread StandardNPT
- Thread DirectionRight Hand
- Threader CompatibilityRigid 65R-C, Rigid 65R-TC
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data