Motion
40085
Pipe or Chain Vise, Gripping Style: Yoke, Maximum Pipe Capacity: 2-1/2", Minimum Pipe Capacity: 1/8"
MI ITEM #03094773
MFR #40085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe or Chain Vise, Gripping Style: Yoke, Maximum Pipe Capacity: 2-1/2", Minimum Pipe Capacity: 1/8"
MI ITEM #03094773
MFR #40085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40085 BENCH YOKE VISE,
  • Yoke and base made of strong, dependable iron
  • Hardened alloy steel jaws
  • Convenient pipe rest and bender

Specifications

  • Gripping Style
    Yoke
  • Maximum Pipe Capacity
    2-1/2 in
  • Minimum Pipe Capacity
    1/8 in
  • Base Motion Type
    Stationary
  • Includes Tripod Stand
    Tripod Stand Not Included
  • Base Attachment Type
    Bolt Down
  • Body Material
    Iron
  • Jaw Material
    Steel
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text