Motion
40090
Pipe or Chain Vise, Gripping Style: Yoke, Maximum Pipe Capacity: 3", Minimum Pipe Capacity: 1/8", Color: Red
Mi Item #03094774
MFR #40090
Price$820.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe or Chain Vise, Gripping Style: Yoke, Maximum Pipe Capacity: 3", Minimum Pipe Capacity: 1/8", Color: Red
Mi Item #03094774
MFR #40090

Mfr description
40090 23 BENCH YOKE VISE 1/8-3CAP
  • Yoke and base made of strong, dependable iron
  • Hardened alloy steel jaws
  • Convenient pipe rest and bender
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$820.65/each

Specifications

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Stationary
  • Body Material
    Iron
  • Color
    Red
  • Gripping Style
    Yoke
  • Includes Tripod Stand
    Tripod Stand Not Included
  • Jaw Material
    Steel
  • Maximum Pipe Capacity
    3 in
  • Minimum Pipe Capacity
    1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)