Motion
40100
Pipe or Chain Vise, Gripping Style: Yoke, Maximum Pipe Capacity: 4", Minimum Pipe Capacity: 1/8", Color: Red
MI ITEM #03094775
MFR #40100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe or Chain Vise, Gripping Style: Yoke, Maximum Pipe Capacity: 4", Minimum Pipe Capacity: 1/8", Color: Red
MI ITEM #03094775
MFR #40100

Mfr description
40100 BENCH YOKE PIPE
  • Yoke and base made of strong, dependable iron
  • Hardened alloy steel jaws
  • Convenient pipe rest and bender
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Stationary
  • Body Material
    Iron
  • Color
    Red
  • Gripping Style
    Yoke
  • Includes Tripod Stand
    Tripod Stand Not Included
  • Jaw Material
    Steel
  • Maximum Pipe Capacity
    4 in
  • Minimum Pipe Capacity
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)