Overview
Mfr description
40130 PORTABLE TRISTAND
Specifications
- Gripping StyleYoke
- Maximum Pipe Capacity2-1/2 in
- Minimum Pipe Capacity1/8 in
- Base Motion TypeStationary
- Includes Tripod StandIncludes Tripod Stand
- ColorBlack, Red
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data