Motion
41162
Flaring Tool - 37 ° Flare Angle, Single Lap, 0.035 in Max. Wall Thickness, Eccentric Cone, Non-Ratcheting
Mi Item #03094786
MFR #41162
Price$417.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flaring Tool - 37 ° Flare Angle, Single Lap, 0.035 in Max. Wall Thickness, Eccentric Cone, Non-Ratcheting
Mi Item #03094786
MFR #41162

Mfr description
41162 377 FLARING TOOL
  • This precision tool provides smooth, uniform flares with minimum effort
  • Hardened steel flaring cone, eccentrically mounted in needs bearings, produces rolling action for even metal flow
  • Gives uniform flare walls without galling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$417.55/each

Specifications

Dimensions

  • Maximum Wall Thickness
    0.035 in
  • Weight
    3.25 lbs

Details

  • Angle of Flare
    37 °
  • Compatible Pipe Materials
    Aluminum, Brass, Hard Copper, Soft Copper, Stainless Steel, Steel
  • Cone Type
    Eccentric
  • Ratcheting
    Non-Ratcheting
  • Single Or Double Lap
    Single Lap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)