Motion
41600
Cutting Oil - Type: Cutting, 5 gal, Can
Mi Item #03094787
MFR #41600
Price$331.28/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Oil - Type: Cutting, 5 gal, Can
Mi Item #03094787
MFR #41600

Mfr description
41600 CUTTING OIL, DARK, 5 GAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$331.28/pa

Specifications

Dimensions

  • Boiling Point
    -44 °C
  • Container Size
    5 gal (US)
  • Overall Weight
    42 lbs
  • Weight
    36.00 lbs

Details

  • Additional Applications
    Threading
  • Color
    Red
  • Container Type
    Can
  • Flash Point
    385 °F
  • Food Grade
    No
  • Form
    Liquid
  • Manufacturer Upc Number
    0095691416001
  • Material Application
    Metals
  • Oil Type
    Cutting
  • Product Type
    Cutting & Threading Oils
  • Scent
    Mild
  • Trade Name/Number
    Ridgid Dark
  • Type
    Cutting
  • UPC_NO
    0095691416001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)