Motion
41935
Power Threader - 1/8 to 2 in Pipe Size, 26 to 30 RPM Spindle Speed, 115 V
MI ITEM #03094788
MFR #41935
Price$4,686.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Threader - 1/8 to 2 in Pipe Size, 26 to 30 RPM Spindle Speed, 115 V
MI ITEM #03094788
MFR #41935

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$4,686.08/each

Specifications

Dimensions

  • Bolt Range
    1/4 to 1 in
  • Pipe Range
    1/8 to 2 in
  • Weight
    31.68 lbs

Details

  • Accessories Included
    1 Gal Nu-Clear Thread Cutting Oil, 15/16" Square Drive Adapter, 700 Support Arm, Adapter for 0-R, Adapter for 00-R and 00-RB, Adapter for 11-R, Adapter for 111-R, Gearhead Motor Grease, Metal Carrying Case, Oiler
  • Foot Switch
    Foot Switch Not Included
  • Reversible Motor
    Reversible
  • Spindle Speed
    26 to 30 rpm
  • Switch Type
    For/Off/Rev
  • Voltage
    115 V

Overview

Mfr description
41935 POWER DRIVE HAND
  • Double-throw reversible switch
  • All-spur gear reduction gear head
  • Spring-loaded adapter pawl
  • Hardened steel spindle gear; cast aluminum body
  • Die heads not included (designed for Ridgid #12-R die heads)
  • Heavy-duty double-throw switch
  • Approved by CSA to CSA and UL standards (115V only)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought