Motion
56662
Pipe or Chain Vise, Gripping Style: Yoke, Maximum Pipe Capacity: 12", Base Motion Type: Stationary, Color: Red
Mi Item #03094825
MFR #56662
Price$302.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe or Chain Vise, Gripping Style: Yoke, Maximum Pipe Capacity: 12", Base Motion Type: Stationary, Color: Red
Mi Item #03094825
MFR #56662

Mfr description
56662 ADJUSTABLE PIPE
  • Ergonomic V-handle is angled for a comfortable hand position during transport and height adjustment
  • Retains the V-head to the tube for quick adjustments
  • Locking ring allows for quick vertical height adjustments
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$302.50/each

Specifications

Dimensions

  • Overall Length
    28 to 52 in

Details

  • Base Motion Type
    Stationary
  • Color
    Red
  • Gripping Style
    Yoke
  • Includes Tripod Stand
    Includes Tripod Stand
  • Maximum Pipe Capacity
    12 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)