Motion
66987
Bench Vise - 4-1/2 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #03094829
MFR #66987
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench Vise - 4-1/2 in Jaw Opening Capacity, Swivel, Bolt Down
Mi Item #03094829
MFR #66987

Mfr description
66987 4-1/2" COMB PIPE & MACH VISE
  • All-steel, drop-forged construction
  • Rolled double lead Acme screw
  • Steel handle with rubber anti-pinch rings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Tensile Strength
    75000 psi

Details

  • Anvil
    Included
  • Base Attachment Type
    Bolt Down
  • Base Motion Type
    Swivel
  • Body Material
    Steel
  • Color
    Blue
  • Jaw Material
    Steel
  • Jaw Opening Capacity
    4-1/2 in
  • Pipe Jaws
    Included
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)