Motion
36273
Tristand Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 6", Minimum Pipe Capacity: 1/8"
Mi Item #03094832
MFR #36273
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tristand Pipe or Chain Vise, Gripping Style: Chain, Maximum Pipe Capacity: 6", Minimum Pipe Capacity: 1/8"
Mi Item #03094832
MFR #36273

Mfr description
36273 460-6 PORTABLE TRISTAND
  • Integral folding legs for easy transport and setup, tool hangers and a base which overhangs the front legs for clear tool swing
  • Optimized base layout to maximize working area, convenient lug to clamp the weld ground, rugged leg chain for the tough demands and a durable tool tray
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Base Motion Type
    Stationary
  • Color
    Black, Red
  • Gripping Style
    Chain
  • Includes Tripod Stand
    Includes Tripod Stand
  • Maximum Pipe Capacity
    6 in
  • Minimum Pipe Capacity
    1/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)