Motion
10883
Oiler -
Mi Item #03094834
MFR #10883
Price$907.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oiler -
Mi Item #03094834
MFR #10883

Mfr description
10883 OILER, DIE CAST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$907.15/each

Specifications

Dimensions

  • Height
    9.9
  • Length
    16.7
  • Weight
    17.20 lbs, 17.2
  • Width
    16.4

Details

  • Function
    Stops Oil Waste and Keeps Dies Flooded with Oil for Quality Threads and Longer Die Life
  • Includes
    Thread Cutting Oil
  • Model Comp
    418
  • Type
    Oiler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)