Motion
73370
Rule , Blade Length: 6ft, Blade Width: 5/8", Folding, Flexible, Number of Pieces: 6, Material: Fiberglass
MI ITEM #03094835
MFR #73370
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rule , Blade Length: 6ft, Blade Width: 5/8", Folding, Flexible, Number of Pieces: 6, Material: Fiberglass
MI ITEM #03094835
MFR #73370

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    6 ft
  • Blade Width
    5/8 in

Details

  • Finish Coating
    Plain
  • Flexible Or Rigid
    Flexible
  • Folding
    Folding
  • Includes Hook
    Hook Not Included
  • Includes Slide Rule
    Slide Rule Not Included
  • Magnetic
    Not Magnetic
  • Material
    Fiberglass
  • Number Of Pieces
    6

Overview

Mfr description
73370 RULE, 1619F 6' FIBRGLAS IS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought