Motion
83037
Flaring Tool - 45 ° Flare Angle, Single Lap
Mi Item #03094837
MFR #83037
Price$530.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flaring Tool - 45 ° Flare Angle, Single Lap
Mi Item #03094837
MFR #83037

Mfr description
83037 45DEG 1/8-3/4 FLARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$530.80/each

Specifications

Dimensions

  • Weight
    4.60 lbs

Details

  • Additional Details
    Ratcheting Feed
  • Angle of Flare
    45 °
  • Compatible Pipe Materials
    Aluminum, Brass, Hard Copper, Soft Copper, Stainless Steel, Steel
  • Single Or Double Lap
    Single Lap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)