Motion
86127
Tube, Pipe or Conduit Cutter -
Mi Item #03094839
MFR #86127
Price$83.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #03094839
MFR #86127

Mfr description
86127 SELF FEEDING TUBE
  • Easy to use in hard-to-reach areas because the knob only needs to be tightened once
  • Adjustable to any size from 1/4" to 1-1/8" OD
  • Includes spare E-3469 cutter wheel in knob
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$83.80/each

Specifications

Dimensions

  • Length
    8.3
  • Tube Diameter Range
    1/4 to 1-1/8 in
  • Weight
    3.70 lbs, 3.7

Details

  • Tube Materials
    Aluminum, Brass, Copper, Plastic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)