Motion
23498
Tube, Pipe or Conduit Cutter -
Mi Item #03094841
MFR #23498
Price$252.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tube, Pipe or Conduit Cutter -
Mi Item #03094841
MFR #23498

Mfr description
23498 RC-1625 RATCHETING CUTTER
  • Ergonomic grips on bottom handle are spaced at 1/2" increments to act as a quick pipe measuring scale
  • X-CEL® quick-change blade
  • “Burr-less" cutting operation provides a square cut
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$252.25/each

Specifications

Dimensions

  • Tube Diameter Range
    1/2 to 1-5/8 in
  • Weight
    1.00 lbs

Details

  • Tube Materials
    Plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)