Motion
93287
Power Threader - 1/2 to 2 in Pipe Size, 36 RPM Spindle Speed, Wheel Cutter Cutter, 5- Flute Cone Type, 115 V
Mi Item #03094842
MFR #93287
Price$19,920.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Threader - 1/2 to 2 in Pipe Size, 36 RPM Spindle Speed, Wheel Cutter Cutter, 5- Flute Cone Type, 115 V
Mi Item #03094842
MFR #93287

Mfr description
93287 535 PIPE THREADER
  • Large 1-3/4 gallon oil tray
  • Large chip tray
  • Generous top cover for keeping tools and fittings handy
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19,920.48/each

Specifications

Dimensions

  • Bolt Range
    1/4 to 2 in
  • Pipe Range
    1/2 to 2 in
  • Weight
    286.00 lbs

Details

  • Amperage
    15 A
  • Cutter Type
    Wheel Cutter
  • Foot Switch
    Foot Switch Not Included
  • Reamer Type
    5- Flute Cone
  • Reversible Motor
    Reversible
  • Spindle Speed
    36 rpm
  • Switch Type
    For/Off/Rev
  • Voltage
    115 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)