Motion
14238
Bolt or Wire Rope Cutter - 44 in Overall Length
MI ITEM #03094847
MFR #14238
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bolt or Wire Rope Cutter - 44 in Overall Length
MI ITEM #03094847
MFR #14238

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14238 CENTER BOLT CUTTER,

Specifications

  • Overall Length
    44 in
  • Cutting Capacity
    Heat-Treated Rod: 1/2 in, Iron: 9/16 in, Non-Ferrous Metal: 11/16 in, Reinforcing Rod: 1/2 in, Rivets: 11/16 in, Screws: 11/16 in, Soft Steel: 11/16 in, Spring Wire: 1/2 in, Stainless Steel: 1/2 in, Steel: 9/16 in
  • Material Cut
    Bolts, Iron, Non-Ferrous Metal, Rebar, Rivets, Rod, Screws, Spring Wire, Stainless Steel, Steel
  • Head Style
    Center
  • Blade Material
    Steel
  • Return Type
    Manual
  • Weight
    21.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text