1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
RIDGID TOOL
31405
Pipe Wrench - 4-1/2 in OAL, 1 to 2 in Max Jaw Capacity, Standard Adjustment Type
Mi Item #
03094853
MFR #
31405
Price
$219.78
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Tube, Pipe and Conduit Tools
Pipe Wrenches
RIDGID TOOL 31405
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RIDGID TOOL
31405
Pipe Wrench - 4-1/2 in OAL, 1 to 2 in Max Jaw Capacity, Standard Adjustment Type
Mi Item #
03094853
MFR #
31405
Mfr description
31405 MODEL342 INTERNAL WRENCHANN
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$219
.78
/each
Add to Cart
Specifications
Dimensions
Overall Length
4-1/2 in
Weight
1.67 lbs
Details
Adjustment Type
Standard
Maximum Jaw Capacity
1 to 2 in
UPC_NO
0095691314055
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items