Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
White Color
MI ITEM #03095042
MFR #454728

Mfr description
454728 TOPGARD SLOTTED CAP WHITE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    White
  • Standards Met
    CAN/CSA Z94.1-2015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)