Motion
459458
Hard Hat Goggle Clip - Hard Hat Compatibility: MSA Hard Hat & Cap, Neoprene Material
Mi Item #03095047
MFR #459458
Price$31.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Goggle Clip - Hard Hat Compatibility: MSA Hard Hat & Cap, Neoprene Material
Mi Item #03095047
MFR #459458

Mfr description
459458 GOGGLE RETAINER
  • Sturdy neoprene-rubber accessory can be used with any MSA protective hat
  • Retains goggle on head wear when not in use and holds goggle securely when worn for eye protection
  • MSA goggle retainers are manufactured for use ONLY with MSA goggles in order to comply with ANSI/ISEA Z87.1-2010
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.96/each

Specifications

Dimensions

  • Length
    10.2760 in
  • Width
    3.4650 in

Details

  • Color
    Black
  • Hard Hat Compatibility
    MSA Hard Hat & Cap
  • Material
    Neoprene
  • Type
    Goggle Clip
  • UPC_NO
    641817003312
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)