Motion
461180
Hard Hat - Staz-On Adjustment, Yes, Tan Color
Mi Item #03095050
MFR #461180
Price$19.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - Staz-On Adjustment, Yes, Tan Color
Mi Item #03095050
MFR #461180

Mfr description
461180 V-GARD SLOTTED CAP TAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.04/each

Specifications

Details

  • Accessories Included
    Staz-On Suspension
  • Additional Details
    Slotted: Yes
  • Adjuster Type
    Staz-On
  • Adjustment Type
    Staz-On
  • ANSI Rating
    ANSI, ISEA Z89.1-2014
  • Band Type
    Staz-On
  • Color
    Tan
  • Construction
    Cap Style
  • Description Keyword
    Cap Style
  • High Visibility
    No
  • Includes
    Staz-On Suspension
  • Product Line
    V-Gard
  • Product Types
    Cap Style
  • Side Slots
    Yes
  • Standards Met
    ANSI, CAN, CSA Z94.1-2015, ISEA Z89.1-2014
  • Suspension Type
    Staz-On
  • Type
    Cap Style
  • Ventilation
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)