Motion
475361
Hard Hat - No, HDPE Material, Orange Color
Mi Item #03095069
MFR #475361
Price$23.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat - No, HDPE Material, Orange Color
Mi Item #03095069
MFR #475361

Mfr description
475361 V-GARD SLOTTED CAP ORANGE
  • Self-adjusting crown straps ensure a comfortable fit
  • Available in a variety of colors and sizes
  • Superior top impact protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.90/each

Specifications

Details

  • Additional Details
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
  • Adjuster Type
    Crown Strap
  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    Orange
  • Material
    HDPE
  • Standards Met
    CAN/CSA Z94.1-2015
  • Ventilation
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)