Motion
488148
Orange Color
Mi Item #03095083
MFR #488148
Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Orange Color
Mi Item #03095083
MFR #488148

Mfr description
488148 HI-VIZ ORANGE V-GARD CAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.55/each

Specifications

Details

  • ANSI Rating
    ANSI Z89.1-2014
  • Color
    Orange
  • Standards Met
    CAN/CSA Z94.1-2015
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)