Motion
697383
Lens Cleaning Wipes -
MI ITEM #03095095
MFR #697383
Price$0.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lens Cleaning Wipes -
MI ITEM #03095095
MFR #697383

Mfr description
697383 TOWELETTES, IND WRAPPED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.70/each

Specifications

Dimensions

  • Wipe/Tissue Length
    7-3/4 in
  • Wipe/Tissue Width
    5 in

Details

  • Cleaner Type
    Pre-Moistened
  • Individually Wrapped
    Individually Wrapped

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)