Motion
AQS2

Emedco
AQS2

Lockout Label - Message: Lock-Out Point, Vinyl Material, Black & Red on White, Includes: Detachable Arrow Label
Mi Item #03095241
MFR #AQS2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Emedco
AQS2

Lockout Label - Message: Lock-Out Point, Vinyl Material, Black & Red on White, Includes: Detachable Arrow Label
Mi Item #03095241
MFR #AQS2

Mfr description
AQS2 LOCK OUT POINT W/ARROW DECAL 5/PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3-1/2 in
  • Width
    5 in

Details

  • Color
    Black & Red on White
  • Includes
    Detachable Arrow Label
  • Language
    English
  • Material
    Vinyl
  • Message (Front)
    Lock-Out Point
  • Tag Or Label
    Label
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)