1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
C.S. Osborne & Co
01036
Round Black Enamel Steel Arch Punch, Hole Diameter: 1"
MI ITEM #
03095242
MFR #
01036
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Punches, Chisels and Engravers
Arch Punches
C.S. Osborne & Co 01036
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C.S. Osborne & Co
01036
Round Black Enamel Steel Arch Punch, Hole Diameter: 1"
MI ITEM #
03095242
MFR #
01036
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
149 1 ARCH PUNCH
Specifications
Hole Shape
Round
Hole Diameter
1 in
Material
Steel
Finish Coating
Black Enamel
Non Sparking
Not Non-Sparking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data