Motion
01040
Round Black Enamel Steel Arch Punch, Hole Diameter: 1-1/8"
MI ITEM #03095249
MFR #01040
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Black Enamel Steel Arch Punch, Hole Diameter: 1-1/8"
MI ITEM #03095249
MFR #01040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
149-1-1/8 ARCH PUNCH

Specifications

  • Hole Shape
    Round
  • Hole Diameter
    1-1/8 in
  • Material
    Steel
  • Finish Coating
    Black Enamel
  • Non Sparking
    Not Non-Sparking

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text