Motion
01022
Round Black Enamel Steel Arch Punch, Hole Diameter: 9/16"
Mi Item #03095261
MFR #01022
Price$80.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Black Enamel Steel Arch Punch, Hole Diameter: 9/16"
Mi Item #03095261
MFR #01022

Mfr description
149-9/16 ARCH PUNCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.88/each

Specifications

Dimensions

  • Hole Diameter
    9/16 in

Details

  • Finish Coating
    Black Enamel
  • Hole Shape
    Round
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)