1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
C.S. Osborne & Co
52010
Punch Pliers, Number of Punches: 6, Punch Material: Steel, Spring Return, Handle Style: Plain
MI ITEM #
03095262
MFR #
52010
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
C.S. Osborne & Co 52010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C.S. Osborne & Co
52010
Punch Pliers, Number of Punches: 6, Punch Material: Steel, Spring Return, Handle Style: Plain
MI ITEM #
03095262
MFR #
52010
Mfr description
155 1-6 REVOLVING PUNCH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Throat Depth
1-1/2 in
Details
Handle Style
Plain
Number of Punches
6
Punch Material
Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items