Overview
Mfr description
K-14 ARCH PUNCH SET
Specifications
- Minimum Punch Diameter1/4 in
- Maximum Punch Diameter1 in
- Number of Punches7
- Punch TypeArch
- Punch Diameter1/2 in, 1/4 in, 1 in, 3/4 in, 3/8 in, 5/8 in, 7/8 in
- Non SparkingNot Non-Sparking
- IncludesRoll Pouch
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data