Motion
CL-250-TPC-S

CARR LANE MFG CO
CL-250-TPC-S

Straight Line Action Clamp, Push / Pull Clamp, Max. Holding Capacity: 300lbf
MI ITEM #03095275
MFR #CL-250-TPC-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-250-TPC-S

Straight Line Action Clamp, Push / Pull Clamp, Max. Holding Capacity: 300lbf
MI ITEM #03095275
MFR #CL-250-TPC-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CL-250-TPCS CARR LANE

Specifications

  • Clamp Type
    Push / Pull
  • Maximum Holding Capacity
    300 lbf
  • Overall Length
    4-1/4 in
  • Bar Type
    Solid
  • Clamp Arm Length
    2-3/16 in
  • Base Material
    Stainless
  • Handle Style
    Straight Lever
  • Clamp Style
    Horizontal
  • Toggle Type
    Push-Pull

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text