Motion
S350
Classic Safety Goggle - Transparent, Polycarbonate Lens, Transparent Frame/Temple, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 19, CSA Z94.3 Rating
MI ITEM #03095368
MFR #S350
Price$16.09/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classic Safety Goggle - Transparent, Polycarbonate Lens, Transparent Frame/Temple, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 19, CSA Z94.3 Rating
MI ITEM #03095368
MFR #S350

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.09/pr

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1-1989, ANSI Z87.1-2010, CA 19, CSA Z94.3
  • Fit
    OTG
  • Frame Color
    Transparent
  • Frame Material
    PVC
  • Headband Material
    Neoprene
  • Lens Coating
    Anti-Fog
  • Lens Color
    Transparent
  • Lens Material
    Polycarbonate
  • Product Line
    Classic
  • Protection Type
    Chemical Splash, Dust, Impact
  • Type
    Safety Goggles
  • UPC_NO
    603390023064
  • UV Protection
    Provides UV Protection
  • Ventilation
    Indirect Vent

Overview

Mfr description
S350 (H9305) GOGGLE CLEAR
  • Fit over most prescription eyewear
  • Frosted brow guard reduces overhead glare
  • Indirect venting system along with high-performance Uvextreme® anti-fog coating minimizes fogging in extreme environments
  • Clear lens and body tint
  • Uvextreme AF lens coating
  • Meets the ANSI Z87.1-2010 standard and is certified to the requirements of the CSA Z94.3 standard
  • Model S350CF is not for chemical splash applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought