Motion
S39611C
Stealth Safety Goggle - Gray, Polycarbonate Lens, Blue Frame/Temple, ANSI Z87.1-2010, CA 19, CSA Z94.3 Rating
MI ITEM #03095370
MFR #S39611C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stealth Safety Goggle - Gray, Polycarbonate Lens, Blue Frame/Temple, ANSI Z87.1-2010, CA 19, CSA Z94.3 Rating
MI ITEM #03095370
MFR #S39611C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S39611C STEALTH DARK GOGGLE

Specifications

  • Type
    Safety Goggles
  • Lens Color
    Gray
  • Lens Coating
    Anti-Fog
  • Size
    Universal
  • Product Line
    Stealth
  • Protection Type
    Chemical Splash, Impact
  • Frame Color
    Blue
  • UV Protection
    Provides UV Protection
  • Lens Material
    Polycarbonate
  • Frame Material
    Polypropylene
  • Headband Material
    Neoprene
  • Approval Listing Regulations
    ANSI Z87.1-2010, CA 19, CSA Z94.3
  • Ventilation
    Indirect Vent
  • Fit
    OTG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text