Overview
Mfr description
S6500X CLEAR REP.LENS F/
Specifications
- TypeSafety Glasses Replacement Lenses
- Lens ColorTransparent
- Lens CoatingAnti-Fog
- Product LineSkyper
- UV ProtectionProvides UV Protection
- Approval Listing Regulations832, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 18, CSA Z94.3, Mil V0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data