Overview
Mfr description
S6900 CLR REPLACEMENT LENS
Specifications
- TypeSafety Glasses Replacement Lenses
- Lens ColorTransparent
- Lens CoatingScratch Resistant
- Product LineGenesis
- UV ProtectionProvides UV Protection
- Approval Listing Regulations819, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 18, CSA Z94.3, Mil V0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data