Motion
S700C
Stealth Safety Glasses Replacement Lenses - Transparent, Anti-Fog, Provides UV Protection
MI ITEM #03095388
MFR #S700C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stealth Safety Glasses Replacement Lenses - Transparent, Anti-Fog, Provides UV Protection
MI ITEM #03095388
MFR #S700C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.5
  • Length
    6.7
  • Weight
    0.10 lbs, 0.1
  • Width
    3.8

Details

  • Approval Listing Regulations
    072, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 19, CSA Z94.3
  • Lens Coating
    Anti-Fog
  • Lens Color
    Transparent
  • Product Line
    Stealth
  • Type
    Safety Glasses Replacement Lenses
  • UV Protection
    Provides UV Protection

Overview

Mfr description
S700C CLEAR LENS F/STEALTH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought