Overview
Mfr description
S701C DARK LENS F/STEALTH
Specifications
- TypeSafety Glasses Replacement Lenses
- Lens ColorGray
- Lens CoatingAnti-Fog
- Product LineStealth
- UV ProtectionProvides UV Protection
- Approval Listing Regulations072, ANSI Z87.1-1989, ANSI Z87.1-2010, CA 19, CSA Z94.3
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data