Motion
NH15BP-4

ENERGIZER
NH15BP-4

Energizer Rechargeable Rechargeable Battery - AA, Chemistry: Ni-MH, 1.2 Volt, Package Qty: 4
MI ITEM #03095421
MFR #NH15BP-4
Price$6.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
NH15BP-4

Energizer Rechargeable Rechargeable Battery - AA, Chemistry: Ni-MH, 1.2 Volt, Package Qty: 4
MI ITEM #03095421
MFR #NH15BP-4

Mfr description
NH15BP-4 AA NIMH RECHARGABLE BATTERY N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.19/each

Specifications

Dimensions

  • Battery Size
    AA
  • Height
    3.69 in
  • Standard Battery Pack Size
    4
  • Width
    0.59 in

Details

  • Battery Capacity
    2300 mAh
  • Battery Chemistry
    Ni-MH
  • Battery Type
    Rechargeable Battery
  • Battery Voltage
    1.2
  • Country of Origin
    JP
  • Package Quantity
    4
  • Rechargeable Or Disposable
    Rechargeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)